500W 120V HUBBELL® Q Series Compact Quartz Floods, with Lamp, Bronze
Description
Quartz floodlight with die cast aluminium construction for long life. Single screw door closure for easy installation. Tempered glass lens protects lamp. 1/2 inch cast swivel knuckle fits standard boxes and covers. General and accent flood lighting where short burning hours are planned. Instant on/off.
Specifications
Brand Name | Hubbell | Item Name | Flood Light |
Type | Quartz Floodlights | Voltage Rating | 120 V |
Fixture Wattage | 500 W | Lamp Type | Quartz |
Housing Finish | Bronze | Lamp Wattage | 150 W |
Light Color | White | Lens Type | Tempered Glass |
Mounting Type | 1/2 in Swivel Knuckle | Housing Material | Die-Cast Aluminum |
Dimensions | 98 mm L x 227 mm W x 138 mm H | Standards | UL Listed for Wet Locations |
Application | For General and Accent Flood Lighting where Short Burning Hours are Planned | UPC | 785988465699 |
Packages
1 - UNIT - 1 |