HUBBELL QD-150W 150W 120V HUBBELL® Q Series Quartz Flood, White
Specifications
Brand Name | Hubbell | Item Name | Flood Light |
Type | Quartz | Voltage Rating | 120 V |
Fixture Wattage | 150 W | Housing Finish | White |
Series | Q | UPC | 785988472000 |
Packages
1 - UNIT - 1 |