STANDARD PRODUCTS 10438 50W 130V 2800K ES16 (GU10) Standard Products Narrow Flood Halogen Lamp
Description
STANDARD® offers a full line of premium quality, of PAR and Aluminum Reflector Halogen lamps, for a range of lighting applications. Browse our brochure to learn more about our PAR and Aluminum Reflector Halogen lamps product offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Flood Light | Type | ES16 (GU10) |
Voltage Rating | 130 V | DLC | N |
Lamp Wattage | 50 W | Lamp Base | ES16 GU10 |
Average Life | 3000 hr | Color Temperature | 2800 K |
Lumens | 375 lm | Beam Angle | 25° |
Dimensions | 55 mm H | UPC | 069549104389 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |