![nrlqac511p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303124259.jpg?preset=medium)
PAULUHN QAC511P 500W Pauluhn™ Quartz Flood Light
Description
Eaton Crouse-Hinds series Pauluhn Achiever QC floodlight, Quartz halogen lamp, Tempered glass lens, Cast aluminum, Post-top mount, 6x6 optical distribution, C-clamp design, 120 Vac, 500W
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Pauluhn™ |
Item Name | Floodlight | Type | C-clamp Design |
Voltage Rating | 120 V | Fixture Wattage | 500 W |
Lamp Type | T3 Quartz Halogen | Light Color | Ivory |
Ballast Type | 120v | Mounting Type | Post, Trunnion |
Standards | Conforms to IP66, ABS, UL 1598A | Application | Watertight, Dustight Areas Applications |
UPC | 662276498808 |
Packages
1 - UNIT - 1 |