![nrlqac511t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399254718.jpg?preset=medium)
PAULUHN QAC511T 500W 120V Pauluhn Trunnion Mount Floodlight, Aluminum
Description
ProFlood achiever has 500W quartz halogen. High temperature silicone gaskets provide a watertight seal. Cast aluminium finned housing for greater heat dissipation. Separate wire connection box for ease of wiring. Hinged door for easy lamp replacement and maintenance. Thermal shock resistant, tempered ΒΌ inch thick glass lens. Double spring loaded sockets extend lamp life in vibration areas. Wide NEMA 6 x 6 beam spread. Two mounting styles available, trunnion and post-top mount. Protective guard available.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Pauluhn™ |
Item Name | Floodlight | Type | C-clamp Design |
Voltage Rating | 120 V | Fixture Wattage | 500 W |
Lamp Type | T3 Quartz Halogen | Light Color | Ivory |
Ballast Type | 120v | Mounting Type | Post, Trunnion |
Housing Material | Aluminum, Cast Aluminum | Standards | Conforms to IP66, ABS, UL 1598A |
Application | Watertight, Dustight Areas Applications | UPC | 662276498815 |
Packages
1 - UNIT - 1 |