Abbotsford
desms5002brz

RAB DESIGN LIGHTING 094245 150W 120V RAB® Design 2-Head Motion Sensor, Bronze

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:094245

Description

MS500-2 sensor has 110 degree view with 2 cast aluminum par holders and mounting plate. Turns lights on from 5 seconds to 15 minutes. Available in bronze or white. Unit can be wired in parallel. Tested at -40C start temperature. Available in bronze or white.

Specifications

Brand Name Rab Design Lighting Item Name Movement Sensor with 2 Lamp Holder
Fixture Wattage 500 W Fixture Color/Finish Bronze/Matte
Sensing Distance 3.048 m Floor, 15.24 m Frontally, 6.096 m Sideways Viewing Angle 110°
Frequency Rating 60 Hz Fixture Material Plastic
Temperature Rating -40 °C Mounting Surface

Packages

1 - UNIT - 1 12 - UNIT - 12