![eltomsslled1011800l40kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305403706.jpg?preset=medium)
ELITE LIGHTING 11 inch 15W 120V 4000K 800LM OMS-LED Series LED Surface Mount Mushroom Fixture, White
Description
APPLICATIONS: - Hallways/corridors, office buildings, library stacks, schools, and hospitals.FEATURES:- Heavy-gauge metal housing- Housing suitable for mounting to standard junction box- Lens is UV stable white acrylic- Suitable for damp location- Emergency battery back-up comes pre-installed on the fixture and emergency push button is installed on the fixture for easy access and aesthetics.- Life tested to ensure light output up to 60,000 hours of operation to L70- Tested to LM-79 and LM-80 standards
Specifications
Brand Name | Elite Lighting | Item Name | LED Security Light |
Type | High Performance | Voltage Rating | 120 V |
Fixture Wattage | 40 W | Fixture Color/Finish | White |
Sensing Distance | 70 ft Maximum (Adjustable) | Sensor Type | Motion Activated |
Viewing Angle | 360° | Lumens | 1800 lm |
Lamp Wattage | 20 W | Color Rendering Index (CRI) | 80 |
Number of Heads | 2 | Series/Model | OMSSL-LED-101 |
Frequency Rating | 50/60 Hz | Fixture Material | Die-Cast Aluminum |
Dimensions | 6-1/8 in W x 6-1/4 in H | Color Temperature | 4000 K |
Lamp Type | LED | Detection Time | 10 sec - 5 min |
Number of Lamps | 2 | Temperature Rating | 14 - 104 °F |
Standards | DLC Listed | Application | For Dry/Damp/Wet Location |
Packages
1 - UNIT - 1 |