Abbotsford
eltomsslled1011800l50kbz

ELITE LIGHTING 11-inch 15W 120V 5000K 800LM OMS-LED Series LED Surface Mount Mushroom Fixture, Bronze

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OMSSLLED1011800L12050KBZ

Description

APPLICATIONS: - Hallways/corridors, office buildings, library stacks, schools, and hospitals.FEATURES:- Heavy-gauge metal housing- Housing suitable for mounting to standard junction box- Lens is UV stable white acrylic- Suitable for damp location- Emergency battery back-up comes pre-installed on the fixture and emergency push button is installed on the fixture for easy access and aesthetics.- Life tested to ensure light output up to 60,000 hours of operation to L70- Tested to LM-79 and LM-80 standards

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok