![keenba2150wht](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685923.jpg?preset=medium)
PHILIPS LIGHTING NBA2150WHT 120V 300W Keene Motion Sensor Incandescent, White
Description
High Performance Security Lighting That Is Easy To Install
Specifications
Brand Name | Philips Lighting | Item Name | Motion Sensor with Light |
Type | Direct Light Outlet, Symmetric, Projector | Voltage Rating | 120 V |
Fixture Wattage | 300 W | Fixture Color/Finish | White/Matte/Glass Transparent |
Lamp Wattage | 150 W | Fixture Material | Aluminum |
Dimensions | 152 mm L x 264 mm W x 225 mm H | Lamp Type | Halogen |
Number of Lamps | 2 | Lamps Included | Yes |
UPC | 786034816182 |
Packages
1 - UNIT - 1 |