STANPRO 2-Head ESL-L Series LED Outdoor Security Light with Motion Sensor, Bronze
Description
LED security lights are perfect for applications such as yards, walkways, driveways, patios, parking lots and loading areas. They can easily replace traditional luminaires while offering superior performance and savings on energy consumption. The security lights are equipped with a motion sensor allowing you to set the lights to turn ON when motion is detected during daytime or night time. This ensures that the area is well lit and provides added security at night.
Specifications
Brand Name | Stanpro | Item Name | LED Security Light |
Voltage Rating | 120 V | Fixture Wattage | 24 W |
Amperage Rating | 220 mA | Fixture Color/Finish | Bronze |
Sensing Distance | 6 - 39 ft | Sensor Type | Motion Activated |
Viewing Angle | 180° | Lumens | 2490 lm |
Color Rendering Index (CRI) | 80 | Number of Heads | 2 |
DLC | N | Series/Model | ESL-L |
Dimensions | 8-1/2 in L x 10-6/25 in W x 5-3/25 in H | Color Temperature | 4000 K |
Lamp Type | LED | Detection Time | 8 min |
Number of Lamps | 2 | Degree of Protection | IP65 |
Temperature Rating | -40 to 40 °C | Standards | cELTus Listed |
Application | For Applications Such as Yards, Walkways, Driveways, Patios, Parking Lots and Loading Areas | UPC | 069549013445 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |