Abbotsford
iwaledsl2h24w30k120vbrz

STANDARD PRODUCTS 64600 24W 3000K LED Security Luminaires, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64600

Description

LED Security Luminaires are perfect for applications such as yards, walkways, driveways, patios, parking lots and loading areas. They can easily replace traditional luminaires while offering superior performance and savings on energy consumption.These security lights are equipped with a motion sensor and an integrated photocell, allowing you to set the lights to turn ON when motion is detected during daytime or nighttime. This helps ensure that the area is well lit and provides added security at night.? Adjustable heads – allows light to be directed where needed? The motion sensor has a beam angle of 180°? Max detection range of 65 ft. (20 m)? Adjustable time settings up to 9 min

Specifications

Brand Name Standard Products UPC 069549646001

Packages

1 - UNIT - 1 4 - UNIT - 4