Abbotsford
iwaledsl2h24w30k120vwh

STANDARD PRODUCTS 64601 24W 120V 3000K 2-Head LED Security Light, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64601

Description

LED security lights are perfect for applications such as yards, walkways, driveways, patios, parking lots and loading areas. They can easily replace traditional luminaires while offering superior performance and savings on energy consumption.The security lights are equipped with a motion sensor allowing you to set the lights to turn ON when motion is detected during daytime or nighttime. This ensures that the area is well lit and provides added security at night.FEATURES:• 180° detection motion sensor• Integrated Dusk to Dawn photocell• Adjustable heads to direct the light where needed

Specifications

Brand Name Standard Products Item Name Security Light
Lamp Type LED Housing Finish White, Matte
Lighting Technology LED Lamp Wattage 24 W
Color Temperature 3000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lumens 1980 lm
Dimensions 235 mm W x 173 mm H Includes Movement Sensor
Standards IP65 UPC 069549646018

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok