Abbotsford
iwaledsl2h24w40k120vwh

STANDARD PRODUCTS 64603 24W 120V 4000K 2-Head LED Security Light, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64603

Description

LED security lights are perfect for applications such as yards, walkways, driveways, patios, parking lots and loading areas. They can easily replace traditional luminaires while offering superior performance and savings on energy consumption.The security lights are equipped with a motion sensor allowing you to set the lights to turn ON when motion is detected during daytime or nighttime. This ensures that the area is well lit and provides added security at night.FEATURES:• 180° detection motion sensor• Integrated Dusk to Dawn photocell• Adjustable heads to direct the light where needed

Specifications

Brand Name Standard Products Housing Finish White
UPC 069549646032

Packages

1 - UNIT - 1 4 - UNIT - 4