LITELINE Hardwire With Motion Sensor, White
Description
This hardwire box for LEDBAR series is provided with an motion sensor to allow automatic switching based on motion
Specifications
Brand Name | Liteline | Item Name | Hardwire with Motion Sensor |
Voltage Rating | 120 - 277 VAC | Fixture Color/Finish | White |
Sensing Distance | 10 x 6 m | Viewing Angle | 150° Wall, 360° Ceiling |
Dimensions | 7-1/16 in L x 1-1/2 in W x 2-1/4 in H | Detection Time | 0.5 - 3 m/s |
For Use With | LEDBAR Series Fixtures | Standards | cETLus Listed, NFPA 70, NEC 410.16 |
UPC | 771250906250 |
Packages
1 - UNIT - 1 |