LITELINE GMSC300-BK 300W AutoGuard® Motion Tracker with Camera, Black
Description
Black motion tracker with camera is complete with a 4-channel wireless receiver, that will allow you to monitor up to 4 fixtures; USB cable, video cable, installation CD, a 300W halogen lamp and mounting hardware. This wall mounted fixture is weather resistant and has 2 mode settings, energy-saving mode and 24-hour mode.
Specifications
Brand Name | Liteline | Sub Brand | AutoGuard® |
Item Name | Motion Tracker with Camera | Type | Weather Resistant |
Voltage Rating | 120 V | Fixture Wattage | 300 W |
Fixture Color/Finish | Black | Sensing Distance | 10 m |
Viewing Angle | 60° | Color Rendering Index (CRI) | 100 |
Dimensions | 7.48 in L x 8.86 in W x 10.43 in H | Lamp Type | Halogen |
Detection Time | 24 hr | Socket Type | R7s Base |
Number of Lamps | 1 | Lamps Included | Yes |
Temperature Rating | -30 to 50 °C | Mounting | Wall |
Includes | 4-Channel Wireless Receiver, USB Cable, Video Cable, Installation CD, Halogen Lamp and Mounting Hardware | Standards | CSA, FCC Certified |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |