![litgmsa150wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900336.jpg?preset=medium)
LITELINE GMSA150-WH 150W GMSA150 Series AutoGuard Motion Tracker, White
Description
GMSA150 is a 150W 2-mode motion tracker light. This wall mounted fi xture is weather resistant. The AutoGuard Motion Tracker is complete with a wireless alarm, a halogen lamp and mounting hardware.
Specifications
Brand Name | Liteline | Item Name | Motion Tracker with Alarm |
Type | Weather Resistant | Fixture Color/Finish | White |
Sensing Distance | 10 m | Viewing Angle | 60° - 100° |
Lamp Wattage | 150 W | Dimensions | 162 mm W x 258 mm H x 194 mm D |
Lamp Type | Halogen | Temperature Rating | -30 to 55 °C |
Mounting | Surface/Wall | Application | For Wireless Transmission |
UPC | 771250919816 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |