![litgmsa300wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900347.jpg?preset=medium)
LITELINE GMSA300-WH 300W AutoGuard Motion Tracker with Alarm, White
Description
White motion tracker is complete with a wireless alarm, a 300W halogen lamp and mounting hardware. This wall mounted fixture is weather resistant and has 2 mode settings, energy-saving mode and 24-hour mode.
Specifications
Brand Name | Liteline | Item Name | Motion Tracker with Alarm |
Type | Weather Resistant | Fixture Color/Finish | White |
Sensing Distance | 10 m | Viewing Angle | 60° - 100° |
Lamp Wattage | 300 W | Dimensions | 190 mm W x 265 mm H x 225 mm D |
Lamp Type | Halogen | Temperature Rating | -30 to 55 °C |
Mounting | Surface/Wall | Application | For Wireless Transmission |
UPC | 771250919830 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |