![ndrfmms12020w4kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427992100.jpg?preset=medium)
DISTRI LITE 12-inch 20W 120V 4000K 1500LM AZURE Series Dimmable Motion Sensor LED Flush Mount, White
Description
The AZURE series of LED flush mount fixtures by NDR offers an affordable and stylish design that will compliment a varied assortment of lighting applications. This flush mount unit offers an integrated microwave sensor, with a range of up to 23’ (7M), with a time delay of 5 minutes. Sensing no movement within that time period, the light will shut off automatically. Integrated LEDs are direct-AC with no external driver. The diffuser has a unique stylish design and may be removed easily for installation and cleaning. It features a quick and easy installation on a standard 3" or 4" junction box.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | LED Ceiling Fixture | Type | Round, Low Profile |
Voltage Rating | 120 V | Fixture Wattage | 20 W |
Fixture Color/Finish | White | Sensing Distance | 15 ft |
Sensor Type | Motion Activated | Lumens | 1500 lm |
Color Rendering Index (CRI) | 80 | Series/Model | Azure, FM-MS120-LED |
Fixture Material | Metal | Dimensions | 11-3/4 in dia x 3-3/8 in H |
Color Temperature | 4000 K | Lens Type | Frosted Acrylic |
Lamp Type | LED | Detection Time | 5 min |
Temperature Rating | -20 to 50 °C | Mounting | Flush |
Standards | cETLus Listed, Energy Star Certified | Application | For Use in Closets, Foyers, Hallways, Bedrooms, Offices, Utility Work Areas, Stairways and many other Rooms in the House or Work Place Environment |
UPC | 775110018718 |
Packages
6 - UNIT -(6) |