DISTRI-LITE 23W OS110LED Series Twin-Head Outdoor Security Light, Bronze
Description
The high performance LED oval twin-head security light offers security and general lighting for outdoor residential and commercial applications. Long lasting, energy saving illumination ideal for yards, driveways, walkways, lots and loading areas.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Flood Security Light | Voltage Rating | 120 V |
Fixture Color/Finish | Dark Bronze | Sensing Distance | 70 ft |
Sensor Type | Motion | Viewing Angle | 200° Wide Forward, 80° Downward |
Lumens | 2400 lm | Lamp Wattage | 23 W |
Color Rendering Index (CRI) | 70 | Number of Heads | 2 |
Series/Model | OS110LED | Fixture Material | Cast Aluminum |
Dimensions | 9.13 in W x 7 in H | Color Temperature | 3000/4000 K |
Lamp Type | LED | Number of Lamps | 2 |
Temperature Rating | -40 to 40 °C | Mounting | Wall/Soffit |
Standards | cULus Listed | Application | For Wet Locations, Residential Applications |
UPC | 775110021602 |
Packages
2 - UNIT -(2) |