DISTRI-LITE 4 ft 25W 120-277V Low Profile Strip Light, White
Description
Low-profile LED strip light equipped with a PIR motion sensor. Ideal for many applications including corridors, laundry rooms, workshops, utility work areas, closet spaces and stairways.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Strip Light with PIR Motion Sensor | Type | Low Profile |
Voltage Rating | 120 - 277 V | Fixture Wattage | 25 W |
Fixture Color/Finish | White | Sensing Distance | 4 - 6 m |
Sensor Type | PIR Motion | Lumens | 2625 lm |
Color Rendering Index (CRI) | 80 | Fixture Material | Steel/Polycarbonate |
Dimensions | 48 in L x 1.6 in W x 1.8 in H | Color Temperature | 4000 K |
Lens Type | Acrylic Frosted | Lamp Type | LED |
Mounting | Recessed | Standards | cETLus Listed, Energy Star Certified |
Application | For Corridors, Laundry Rooms, Workshops, Utility Work Areas, Closet Spaces and Stairways | UPC | 775110020674 |
Packages
8 - UNIT - (8) |