Abbotsford
stefl300w

STEINEL 61801 300W 120V Steinel® Dual Floodlight with Motion Sensor, White

Price $175.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STEINEL
Manufacturer #:61801

Description

FL 300 outdoor sensor with dual PAR lampholder. Fully adjustable 140° coverage with up to 40 ft reach. Sensor head tilts and swivels within a range of 65° vertically and 130° horizontally. Aim n’ Lock lampholders require no screws or tools to move and set lamp positions. The lamps are directed at areas of desired illumination and lock in place, avoiding post-installation problems. Unique dual mounting system enables the FL 300 to mount either to a wall or ceiling under a building soffit. Snap-on shrouds allow users to easily customize the coverage area. Light level feature allows lighting to remain off during daylight regardless of occupancy. Override feature keeps lighting on for 4 hours regardless of occupancy, then resets to sensor mode. Raintight IP54 rated. Suitable for interior or exterior use.

Specifications

Brand Name Steinel Voltage Rating 120 V

Packages

1 - UNIT - 1