![stehs150b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10528364.jpg?preset=medium)
STEINEL 63301 150W 120V Steinel® Halogen Outdoor Sensor Light, Black
Description
HS 300 halogen outdoor sensor light. 240° coverage with up to 40 ft reach. Lens provides 304 switching zones. The floodlight tilts and swivels within a range of 150° vertically and 80° horizontally to achieve desired illumination. Coverage area may be customized with supplied snap-on shrouds and through fine-tune rotation adjustment. Precision molded lens is distortion free and watertight. Light level feature allows lighting to remain off during daylight regardless of occupancy. Built in surge protection with auto-reset. Override feature keeps lighting on for 4 hours regardless of occupancy, then resets to sensor mode.
Specifications
Brand Name | Steinel | Item Name | Motion Sensor Light |
Type | Dual Element, Infrared | Voltage Rating | 120 V |
Fixture Wattage | 150 W | Fixture Color/Finish | Black |
Sensing Distance | 12.2 m | Sensor Type | Passive Infrared |
Viewing Angle | 240° | Series/Model | HS 150B |
Frequency Rating | 60 Hz | Fixture Material | Plastic |
Dimensions | 155 mm W x 170 mm D x 215 mm H | Lamp Type | Halogen |
Lamps Included | No | Degree of Protection | IP44 |
Temperature Rating | -40 to 50 °C | Mounting | Wall |
Standards | UL Listed, CSA, RoHS Compliant |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |