![stnl2trv48lp45q3c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412328985.jpg?preset=medium)
STANPRO 69402 4 ft 120-347V L2TRV Series Tri-Level Motion Sensor LED Strip
Description
The L2TRV series of LED strips feature an integrated tri-level microwave motion sensor, preventing energy loss and increasing energy savings. These luminaires feature a rounded lens that evenly diffuses the light and an innovative housing designed for quick and easy installation. The L2TRV series is the perfect choice for applications requiring continuous lighting, such hallways, common areas, parkades and stairwells.
Specifications
Brand Name | Stanpro | Item Name | Tri-Level Motion Sensor LED Strip Light |
Voltage Rating | 120 - 347 VAC | Fixture Wattage | 34/38/45 W |
Amperage Rating | 0.28 - 0.1/0.32 - 0.11/0.38 - 0.13 A | Fixture Color/Finish | White Powder Painted |
Sensor Type | Integrated Tri-Level Microwave (High Frequency) Motion | Lumens | 5270/5776/6660 lm |
Color Rendering Index (CRI) | 80+ | DLC | Y |
DLC Code | S-G2XBDR | DLC Class | Premium |
DLC Version | 5.1 | Series/Model | L2TRV |
Frequency Rating | 50/60 Hz | Fixture Material | 24 ga Steel |
Dimensions | 47-3/8 in L x 3 in W x 2-7/8 in H | Color Temperature | 3500/4000/5000 K |
Lens Type | Frosted PMMA | Lamp Type | LED |
Temperature Rating | -20 to 50 °C | Mounting | Row, Surface, Suspended |
Standards | DLC Listed, DLC Premium Listed, FCC Compliant, UL Listed | UPC | 069549027107 |
Packages
1 - UNIT - 1 |