Abbotsford
appkpwb75

EGS 3/4 inch Hub Appleton Epoxy Clad Wall Mount Hood, Baked Gray

Price $306.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPWB75

Description

Mounting Hood, Size: 3/4 IN Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: Wall, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low Profile Lumina

Specifications

Brand Name Emerson Type Mounting Hood
Material Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Color Gray
Mounting Wall Application For Mercmaster III Low Profile Luminaires
UPC 781381548434

Packages

1 - UNIT - 1
Customers who bought this item also bought