ARLINGTON INDUSTRIES 26 inch Arlington Garden Post Outdoor Fixture, Black
Description
19.5 26 Supports for Outdoor Light Fixtures For installing a light fixture and/or GFCI devices outdoors. UV rated plastic for long outdoor life. Four non-chipping colors.
Specifications
Brand Name | Arlington | Sub Brand | Gard-N-Post |
Item Name | Support | Size | L(26.000) x W(3.361) x H(3.361) IN |
Material | Plastic | Type | Double-Sided, Square |
Color | Anthracite | Finish | Coated |
Dimensions | 494.538 mm H | Mounting Type | Flange/Floor |
Standards | UL and CSA | Application | For Lighting Post Fixture |
UPC | 018997089571 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |