![daldcptr60bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/352454284.jpg?preset=medium)
DALS LIGHTING DCP-TR60-BK LANDSCAPE TXFMR 60WCONN PRO
Description
The heart of your connected landscape system. By adding the Core, you unleash the full potential of smart lighting.
Specifications
Brand Name | DALS Lighting | Item Name | Smart Transformer |
Type | Low-Voltage, Outdoor | Primary Voltage | 120 VAC |
Secondary Voltage | 24 VDC | Frequency Rating | 60 Hz |
Power Rating | 50 W | Color | Black |
Dimensions | 6-5/8 in L x 5-1/8 in W x 2-1/2 in H | Degree of Protection | IP65 |
Temperature Rating | -30 to 45 °C | For Use With | Dals Connect PRO Devices |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |