DALS LIGHTING 300W Outdoor Low-Voltage Transformer, Black
Description
300W Landscape transformer, Multi-tap, Timer and Photocell, 120V-12/13/14/15V AC
Specifications
Brand Name | DALS Lighting | Item Name | Low Voltage Transformer |
Type | Weatherproof | Primary Voltage | 120 VAC |
Secondary Voltage | 12 VAC | Frequency Rating | 60 Hz |
Power Rating | 300 W | Color | Black |
Dimensions | 5 in W x 4-1/2 in D x 12-15/16 in H | Temperature Rating | -30 to 45 °C |
Includes | Timer and Photocell Sensor | Standards | UL Listed |
Application | For Outdoor Use |
Packages
1 - UNIT - 1 |