![dalltrp60bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345221184.jpg?preset=medium)
DALS LIGHTING 60W Low-Voltage Transformer
Description
60W Plastic Landscape transformer photocell and timer120V-12V AC
Specifications
Brand Name | DALS Lighting | Item Name | Low Voltage Transformer |
Type | Weatherproof | Primary Voltage | 120 VAC |
Secondary Voltage | 12 - 15 VAC | Frequency Rating | 60 Hz |
Power Rating | 60 W | Color | Black |
Dimensions | 6-11/16 in W x 3-5/8 in D x 3-5/8 in H | Temperature Rating | -30 to 45 °C |
Includes | Timer and Photocell Sensor | Standards | UL Listed |
Application | For Outdoor Use |
Packages
1 - UNIT - 1 |