PHILIPS LIGHTING 3 inch x 19 inch 1/2 inchNPT Keene Ground Spike for Perma Post Series, Black
Description
Heavy wall, black impact resistant PVC construction. Threaded 1/2 NPT hub with ground wire. Slanted bottom accepts conduits of different depths. PVC stabilizers included (no concrete required). Ideal for mounting landscape products as well as incandescent, quartz, and low wattage HID floods. CSA approved
Specifications
Brand Name | Philips Lighting | Item Name | Ground Spike |
Type | Heavy Wall, Impact-Resistant | Material | PVC |
Color/Finish | Black | Connection | 1/2 in NPT Hub Threaded |
For Use With | Perma Post | Includes | PVC Stabilizers |
Standards | CSA Certified | Application | For Mounting Landscape Products as Well as Incandescent, Quartz and Low Wattage HID Floods |
UPC | 624290101379 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |