
HUBBELL KFL-DARK KFL Series Dark Sky Visor, White Painted Aluminum
Description
KFL Series Dark Sky Visor, White Painted Aluminum. The KFL Series LED floodlights are designed with a copper-free aluminum housing and painted with a powder epoxy finish for superior corrosion resistance in harsh and hazardous environments. Killark LED floodlights provide a crisp white light that is great for color rendering. The KFL Series floodlight are suitable for marine locations and high ambient areas.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Dark Sky Visor | Lamp Type | LED |
Finish | Painted | Color | White |
Series/Model | KFL Series | Material | Aluminum |
For Use With | PetroBright® LED Flood Light | UPC | 783936082189 |
Packages
1 - UNIT - 1 |