SIGNIFY S3A FIXT MNT STAKE 3in ODBLK
Description
Perma-post.
Specifications
Brand Name | Philips Lighting | Sub Brand | Rocket Perma-Post® |
Item Name | Mounting Stake | Diameter | 3 in OD |
Length | 19 in | Material | PVC |
Color/Finish | Black | Width | 12.500 in |
Height | 13.000 in | Connection | 1/2 in NPT Hub |
For Use With | Landscape Lighting Fixture | Standards | UL/cUL Listed, ETL/cETL Listed |
Application | For Outdoor use | UPC | 783352012203 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 | 12 - UNIT = 12 |