PHILIPS LIGHTING 9.5 inch Hadco Mounting Stake
Description
PHILIPS HADCO Two-piece low voltage mounting stake. Integral 1/2 inch NPS fitter. Boxed 12 per carton.
Specifications
Brand Name | Hadco | Sub Brand | Hadco |
Item Name | Mounting Stake | Type | 2-Piece, Low Voltage |
Diameter | 1-3/8 in OD | Length | 9-1/2 in |
Material | PVC | Color/Finish | Black |
Connection | 1/2 in NPS | For Use With | Landscape Lighting Fixture |
Application | For Outdoor use | UPC | 783352001825 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 200 - UNIT = 200 |