Abbotsford
hadtc35415

SIGNIFY TC354-15 TXFMR MULTITAP 300VASM PAINTED HINGED DOOR

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:TC354-15

Description

Housing is dark gray polyester powder-coat formed steel case with stainless steel screws and lockable captive door, hinged on side. Weather-proof compartment for plug-in time clock and photo cell. ½ Knockout on one side for hard wiring or accessory mounting. Internal transformer is epoxy encapsulated. Exterior Mounting - Transformer should be mounted on the wall, structure, or post in the vertical position. Cable entries should be positioned downward. Electrical assembly: 6-ft heavy-duty 18-3 AWG, 105° C, SJT power cord with 3 prong grounded wall plug. The transformer is thermally protected on primary, and secondary side is protected by circuit breaker. Shielded between primary and secondary. Insulation type transformers for safe operation. Euro-Board terminal block for easy low voltage cable attachment. One (1) 1-½ conduit inlet. Four (4) ½ knockouts for low-voltage exit, on bottom of housing. Line voltage amperage draw: 300VA = 2.7 amps. 12, 13, 14, and 15 volt output taps for design flexibility and longer cable run capability. 50/60Hz input. Certifications: ETL Listed to U.S. safety standards for wet locations. cETL listed to Canadian safety standards for wet locations. Manufactured to ISO 9001:2008 Standards. NEMA 3R Rated.

Specifications

Brand Name Hadco Sub Brand Hadco
Item Name Electronic Transformer Primary Voltage 15 V
Secondary Voltage 12/13/14/15 V VA Rating 300 VA
Frequency Rating 50/60 Hz Material Steel
Amperage Rating 2.7 A Connection Type Connection Cable with Europlug
Color Gray Dimensions 162 mm W x 289 mm H
Enclosure Type NEMA 3R Temperature Rating 105 °C
Standards ETL Listed to U.S. safety standards for Wet Locations, cETL listed Application Outdoor
UPC 783352015051

Packages

1 - UNIT - 1
Substitutes to this product