![idi65u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285811035.jpg?preset=medium)
IDEAL INDUSTRIES 65U Breakaway Streetlight Connector, In-Line Fused, Crimp
Description
In-line phase kit with built-in break-away design eliminates de-energization of complete circuits. Safely separates upon impact without breaking wires – eliminates potential danger and electrical shock. Spring-loaded contacts compensate for thermal expansion to maintain integrity of waterproof connection.
Specifications
Brand Name | Ideal | Item Name | Fused Street Light Kit |
Type | Breakaway, Inline | Specifications | 600 V, 30 A, 12-6 AWG |
Standards | RoHS | Application | In-Line Phase, Fused Breakaway |
UPC | 781789002583 |
Packages
1 - UNIT - 1 |