![litoslopn1bn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/514395332.jpg?preset=medium)
LITELINE 1-Gang OSL-OPN1 Series Open Window Faceplate, Brushed Nickel
Description
This open window faceplate is used in conjunction with single gang outdoor LED step light. Can be used on deck, porch, concrete/brick walls, or outdoor steps for even spread of light in dark areas.
Specifications
Brand Name | Liteline | Item Name | Faceplate |
Type | Open Window | Number of Gangs | 1 |
Material | Aluminum | Shape | Round |
Width | 4-3/4 in | Finish | Brushed Nickel/Powder Coated |
Mounting | Screw Mount | For Use With | Round Outdoor LED Step Light |
Includes | (2) Color Matching Screws | Application | For Deck, Porch, Concrete/Brick Walls or Outdoor Steps for Even Spread of Light in Dark Areas |
UPC | 771250586636 |
Packages
1 - UNIT - 1 |