
DISTRI-LITE 3 inch Adjustable Mounting Plate
Description
Size: 3 inch Adjustable Mounting Plate. Dimensions are: 24.6 inches (length) x 6.5 inches (width) x 3.25 inch Hole Diameter. Versatile adjustable mounting plate allows for installation of all models of NDR recessed lighting products. Refer to our Mounting Plate Compatibility Chart to ensure the proper mounting plate is selected.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Mounting Plate | Type | Adjustable |
Length | 24.6 in | Width | 6.5 in |
Hole Size | 3-1/4 in | UPC | 775110017483 |
Packages
24 - UNIT - (24) |