
DISTRI-LITE AMP300-L 3-inch Adjustable Mounting Plate
Description
Adjustable Mounting Plate - 3.00" Diameter - LONG
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Mounting Plate | Type | Adjustable |
Length | 24.6 in | Width | 6.5 in |
Hole Size | 3-1/4 in | UPC | 775110017483 |
Packages
24 - UNIT - (24) |