DISTRI LITE 4.5 inch Adjustable Mounting Plate
Description
Versatile adjustable mounting plate allows installation of all re-model or open trim housings.
Specifications
Brand Name | NDR Electric | Item Name | Mounting Plate |
Type | Adjustable | Length | 24.6 in |
Width | 6-1/2 in | Number of Holes | 1 |
Series/Model | AMP | Hole Size | 4.76 in |
Application | For Installation of All Models of Re-Model and Open Trim Housings |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |