Abbotsford
Final sale
stn68570

STANPRO Yoke Mount for FLBL-FLBX Series Housing, Bronze

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:68570
Documents Documents

Description

This yoke is compatible with Stanpro's FLBL and FLBX flood lights housings.

Specifications

Brand Name Stanpro Item Name Yoke
Material Die-Cast Aluminum Color/Finish Bronze
Dimensions 13.5 in L x 12 in W x 2 in H Packaging Quantity 1/Case
For Use With FLBS and FLBX LED Flood Light Housing UPC 069549017450

Packages

1 - UNIT - 1 2 - UNIT - 2 10 - UNIT - 10