
STANPRO 68574 Wall Mount/ Mount Adapter, Bronze
Description
This wall/post mount adapter is compatible with Stanpro's FLB flood lights housings to facilitate the installation.
Specifications
Brand Name | Stanpro | Item Name | Mounting Adapter |
Material | Die-Cast Aluminum | Color/Finish | Bronze |
Dimensions | 6.125 in L x 3.25 in W x 3 in H | Packaging Quantity | 1/Case |
For Use With | FLBS and FLBM LED Flood Light Housing | UPC | 069549017498 |
Packages
1 - UNIT - 1 |