ABB 65U BLACKBURN® Copper Breakaway Single Pole In-line Street Light Kits
Description
Style 65 Break-Away, Single pole in-line, Shrink-KonĀ®, 14 to 6 AWG. Used with roadway lighting fixtures, Flood and area lighting fixtures, Power distribution systems.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Street Light Connector Kit | Material | EPDM, Copper Conductor |
Type | Breakaway, Inline | Specifications | 1-Pole, 600 V, 30 A, 14-6 AWG |
Color | Black | Includes | Line and Load Side Housings, Metal Fuse Sockets, Assembly Dowel, Lubricant, Wiper and Installation Instructions |
Application | For Heavy Duty Applications, Roadway Lighting Fixtures, Flood and Area Lighting Fixtures, Power Distribution Systems | UPC | 786210466859 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |