ACUITY 225G3L OLWX1 Accessory - Knuckle Mount Size 1
Description
Knuckle Mount Size 1 for use with OLWX1 LED Wall Luminaire.
Specifications
Brand Name | Lithonia Lighting | Item Name | Knuckle Mount |
Material | Aluminum | Color/Finish | Bronze/Gloss |
Dimensions | 4-3/4 in L x 5-3/4 in W x 5 in H | For Use With | OLWX1 LED Flood Light Fixture |
Standards | cUL/UL Listed | Application | For Light Commercial Applications |
Packages
1 - UNIT - 1 |