EGS AMLEDSF1 Poletop Slip-Fitter
Description
Slip-fits 1" or 1-1/2” pipe size poletop tenons. Includes floodlight yoke bolts, 3 locking bolts, and cord grip. Body is malleable ironzinc plated, chromate sealed, with cast aluminum cap. Assembly has architectural bronze polyester finish.
Specifications
Brand Name | Appleton | Item Name | AMLED Slipfitter-Turn Assembly |
Material | Malleable Iron | Color/Finish | Architectural Bronze Polyester |
For Use With | 1 - 1-1/2 in Pipe Size Pole Top Tenons | Includes | Floodlight Yoke Bolt, (3) Locking Bolt, and Cord Grip |
UPC | 781381993678 |
Packages
1 - UNIT - 1 |