Abbotsford
appgsf20

APPLETON GROUP CANADA LTD GSF20 Appleton Poletop Slipfitter Adapter

Price $418.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:GSF20

Description

Appleton Poletop Slipfitter, fit's 1½" or 2" Conduit Poletop Tenons. Bolts to Floodlight Yoke Bracket, Fixture Cable feeds through Grommet to drop down into pole. Malleable body, Bronze Polyester finish

Specifications

Brand Name Appleton Sub Brand Areamaster 250/400
Type Poletop Slip-Fitter Material Malleable Iron-Zinc Plated, Chromate Sealed With Cast Aluminum Cap Body
Application Fits 1-1/2 IN Or 2 IN Pipe Size Poletop Tenons UPC 781381448307

Packages

1 - UNIT - 1