APPLETON GROUP CANADA LTD GSF20 Areamaster 250/400 Pole Top Slip-Fitter Assembly
Description
Slipfitter adapter fits medium body. Includes floodlight yoke bolts, 3 locking bolts, and cord grip. Body is malleable iron-zinc plated, chromate sealed with cast aluminum cap. Assembly has architectural bronze polyester finish.
Specifications
Brand Name | Appleton | Sub Brand | Areamaster 250/400 |
Type | Poletop Slip-Fitter | Material | Malleable Iron-Zinc Plated, Chromate Sealed With Cast Aluminum Cap Body |
Application | Fits 1-1/2 IN Or 2 IN Pipe Size Poletop Tenons | UPC | 781381448307 |
Packages
1 - UNIT - 1 |