4" Lighting Weatherproof Cover Heavy Duty with 1/2" Tap, Bronze
Description
For weatherproof safety, this heavy duty die cast aluminum cover fits round boxes. Close-up plugs allow Phillips or slotted screwdrivers for easy installation.
Specifications
Brand Name | RC Lighting | Item Name | Weatherproof Cover |
Type | Heavy Duty | Diameter | 4 in |
Material | Die-Cast Aluminum | Color | Bronze |
For Use With | Round Boxes | Includes | #10-24 Brass Round Head Phillips/Slotted Stainless Steel Screws, 1/8 in Thickness Closed Cell Silicone Rubber Gaskets, 1/2 in Tap |
Standards | BAA Compliant, UL Listed | Application | For Wet Locations |
UPC | 19813821834.0 |
Packages
1 - UNIT - 1 |