SATCO LIGHTING 65-687 Outdoor Area Light Mounting Arm
Description
Outdoor Area Light Mounting Arm. Aluminum,
Specifications
Brand Name | NUVO Lighting | Item Name | Light Mounting Arm |
Width | 1-1/2 in | Height | 15-1/4 in |
Material | Aluminum | Color/Finish | Silver |
For Use With | 65-681, 65-682, 65-683, 65-684, 65-685, 65-686 LED Area Lighting | Standards | California Proposition 65 Warning |
UPC | 045923656873 |
Packages
1 - UNIT - 1 |