
SATCO LIGHTING 65-688 120V LED Area Light Shorting Cap
Description
The Nuvo shorting cap is used in place of the photocell sensor. When the sensor is removed, replacing with the cap allows the area light to continue working. Once the sensor is removed, plug into the fixture, and use a twist-lock motion to secure in place.
Specifications
Brand Name | Satco Products | Item Name | Shorting Cap |
Material | Polycarbonate | Dimensions | 3 in dia |
For Use With | 65-681 to 65-686 Arealights | Standards | California Proposition 65 Warning |
UPC | 045923656880 |
Packages
1 - UNIT - 1 | 100 - CTN - 100 |