ACUITY 812774 FIXT HID POST TOP EXT70W HPS 120/240V GRY
Description
Fixture contempo, die-cast aluminum housing and spun aluminum hood for long-life performance. Optical assembly designed for maximum performance. Multi-gasketing to provide weatherproof protection of optical assembly for full illumination performance. Hinged hood and captive screw latching provision afford quick, easy access to electrical and optical area for relamping or servicing. E39 mogul base socket standard. Suitable for -30°C MH / -40°C HPS.
Specifications
Brand Name | Acuity Brands | Item Name | Street Light |
Type | Non-Dimmable | Fixture Wattage | 70 W |
Lamp Type | High Pressure Sodium-Vapour | Housing Finish | White |
Lamp Base | E39 Mogul | Ballast Type | Conventional/Low-Loss Compensated |
Mounting Type | Post-Top/Side-Entry | Housing Material | Aluminum |
Dimensions | 508 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 |