![ame24510sxhdt1r5pybkcsec](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947103.jpg?preset=medium)
ACUITY 146YAT FIXT HID POST TOP EXT100W HPS 120/240V BLK
Description
Fixture contempo, die-cast aluminum housing and spun aluminum hood for long-life performance. Optical assembly designed for maximum performance. Multi-gasketing to provide weatherproof protection of optical assembly for full illumination performance. Hinged hood and captive screw latching provision afford quick, easy access to electrical and optical area for relamping or servicing. E39 mogul base socket standard. Suitable for -30°C MH / -40°C HPS.
Specifications
Brand Name | American Electric Lighting | Item Name | Post Top Fixture |
Type | High Intensity Discharge, Type V Distribution, Style A, Encapsulated Plug-in | Voltage Rating | 120/240 V |
Fixture Wattage | 100 W | Lamp Type | High Pressure Sodium |
Housing Finish | Black | Series | 245 |
Lamp Base | E39 Mogul | Ballast Type | High Reactance/Lag, High Power Factor |
Lens Type | Polycarbonate | Housing Material | Die-Cast Aluminum |
Dimensions | 22 in W x 24.5 in H | Standards | Complies with ANSI C136.2, C136.10, C136.15, C136.16, UL Listed, CSA Certified |
Application | For Streetscapes, Walkways, Pathways, Parks |
Packages
1 - UNIT - 1 |